Menu Search
Diffuse Sensors Sensor, Photoelectric Background Rejection; 4-Pin Micro AC
EATON #13104RQD03

Comet Sensor, Photoelectric Background Rejection; 4-Pin Micro AC

SKU # 78211396854 Manufacturer Series: Perfect Prox
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Photoelectric Background Rejection Sensor
Construction Style: Barrel/Tubular
Cutoff: 2.25 in. (57mm) and beyond
Sensing Range: 0.4-1.8 in. (10 to 45mm)
Voltage: 20-264V AC 50/60Hz or 15-30V DC
Wires - Voltage Type: 3 and 4-Wire, AC/DC
Output Mode: Light/Dark Operate
Output Type: NPN
Connection Type: 4-Pin Micro AC Connector
Connection Size: M18x1 Thread fits into 0.75 in. (19.1) Dia. Hole
Diameter: 0.47 in. (11.9mm)
Sensing Position: Right Angle Viewing
Material: Polyurethane
Beam Type: Visible Red
Enclosure Rating NEMA: NEMA 4X, 6
Temperature Rating: -40° to +158°F (-40° to +70°C)