Menu Search
Diffuse Sensors Sensor, Photoelectric Background Rejection; 12 in. Cutoff; NPN/PNP

EATON #13103A6517

Comet Sensor, Photoelectric Background Rejection; 12 in. Cutoff; NPN/PNP

SKU #78211382330
Manufacturer Series: Perfect Prox
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Photoelectric Background Rejection Sensor
Construction Style: Barrel/Tubular
Cutoff: 12 in. (304mm) and beyond
Sensing Range: 0.1-6 in. (3 to 150mm)
Voltage: 10-30V DC
Wires - Voltage Type: 3 and 4-Wire, DC
Output Mode: Light/Dark Operate
Output Type: NPN/PNP
Connection Type: 6 ft. Cable
Connection Size: M18x1 Thread fits into 0.75 in. (19.1) Dia. Hole
Diameter: 0.47 in. (11.9mm)
Sensing Position: Forward Viewing
Material: Polyurethane
Beam Type: Infrared
Temperature Rating: -40° to +158°F (-40° to +70°C)