Menu Search
EATON #13101AS3342

Comet Sensor, Photoelectric Background Cutoff; Barrel/Tubular; Cable

SKU # 78668547347
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Photoelectric Background Cutoff
Construction Style: Barrel/Tubular
Voltage: 10-30V DC
Output Type: NPN and PNP
Connection Type: Cable
Connection Size: 3.66m (12 ft.)
Sensing Position: End
Material: Polyurethane
Enclosure Rating NEMA: NEMA 1, 3, 4, 4X, 6, 12, 13
Enclosure Rating IEC: IEC IP69k
Load Current - max: 250 mA
Temperature Rating: -13° to +131°F (-25° to +55°C)