Menu Search
Diffuse Sensors Sensor, Photoelectric Background Cutoff; 3-Pin Micro AC

EATON #13104RQD05

Comet Sensor, Photoelectric Background Cutoff; 3-Pin Micro AC

SKU #78211429061
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Photoelectric Background Cutoff
Cutoff: 2.25 in. (57mm) Cutoff
Sensing Range: 2 in. (50.8mm)
Voltage: 18-50V DC, 90-132V AC
Wires - Voltage Type: 2-Wire AC/DC
Output Mode: Light/Dark Operate
Output Type: DMOS
Connection Type: 3-Pin Micro Connector AC
Diameter: 18mm
Sensing Position: Right Angle
Material: Polyurethane
Response Time: 32 ms
Beam Type: Visible Red
Enclosure Rating NEMA: NEMA 1, 3, 4, 4X, 6, 12, 13
Enclosure Rating IEC: IEC IP69k
Load Current - max: 300 mA
Temperature Rating: -13° to +131°F (-25° to +55°C)

The Comet series from Eaton electrical sector is a complete line of high performance, 18 mm tubular sensors with a variety of models and modes to solve virtually any sensing problem. The sensors are available in thru-beam (opposed mode), reflex (retro reflective mode), polarized reflex (polarized retro reflective mode), diffuse reflective, focused diffuse reflective, wide angle diffuse reflective, Perfect Prox (fixed field mode), and plastic fiber optic sensing. Perfect Prox is one of the most powerful problem-solving sensors available. These sensors can reliably detect targets of different color, reflectance, contrast or surface shape at the same range, while ignoring background objects just a fraction of an inch away.