You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #E58-18DP100-ELP

Sensor, Photoelectric Background Cutoff; 0.5 to 3 in. Range

SKU # 78211426460 Manufacturer Series: E58 Harsh Duty Perfect Prox Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Photoelectric Background Cutoff Sensor
Construction Style: Barrel/Tubular
Cutoff: 5.00 in (127mm) Cutoff
Sensing Range: 0.5-3 in. (13 to 76mm)
Voltage: 90-132V AC, 18-50V DC
Output Mode: Light Operate
Connection Type: Connector, 3-Pin Micro AC
Connection Size: 1/2-20 UNF
Diameter: 18mm
Sensing Position: End
Material: Stainless Steel
Beam Type: Visible Red
Enclosure Rating NEMA: NEMA 4X, 6P
Temperature Rating: -40 to 55°C (-40 to 131°F)