Menu Search
EATON #E67-LRDP210-KDD

Sensor, Photoelectric; 94.49 in. Cutoff; Dark Operate Output

SKU # 78211485948 Manufacturer Series: E67 Long Range Perfect Prox
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Photoelectric Sensor
Construction Style: Rectangular
Cutoff: 94.49 in. (2400mm) Cutoff
Sensing Range: 82.68 in. (2100mm)
Voltage: 20-132V AC/DC
Wires - Voltage Type: 4-Wire AC/DC
Output Mode: Dark Operate
Output Type: Solid State Relay, 1500V Isolation
Connection Type: Connector, 4-Pin Micro AC
Connection Size: M30x1.5
Sensing Position: End
Material: Polycarbonate
Response Time: 50ms
Beam Type: Infrared
Enclosure Rating NEMA: NEMA 1, 2, 3, 4, 4X, 6, 12, 13
Load Current - max: 75 mA
Temperature Rating: -31° to +131°F (-35° to +55°C)
Nominal Dimensions: 6.53x1.69x2.33 in. (166.0x43.0x59.0mm)

The E67 long range perfect prox series from electrical sector, the highest performing long range sensor you can buy with background rejection, is ideal for your most difficult sensing applications. The E67 long range perfect prox series reliably detects targets in range regardless of variations in color, reflectance, contrast or surface shape while ignoring objects just slightly outside the target range. The standard E67 sensor is conveniently pre set with a six ft range. Ranges of three to eight ft are available preset from the factory.

Additional Info: 2 LED Indicator, Sunlight Immunity: 5000 ft Candles, Power Dissipation: 2W Max, Long Range