Menu Search
Search
EATON #E67-LRDP160-HDD

Sensor, Photoelectric; 63 in. Range; Dark Operate Output

SKU # 78211485917 Manufacturer Series: E67 Long Range Perfect Prox
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Photoelectric Sensor
Construction Style: Rectangular
Cutoff: 75.00 in. (1900mm) Cutoff
Sensing Range: 63 in. (1600mm)
Voltage: 18-30V DC
Wires - Voltage Type: 4-Wire DC
Output Mode: Dark Operate
Output Type: NPN/PNP
Connection Type: Connector, 4-Pin Micro DC
Connection Size: M30x1.5
Sensing Position: End
Material: Polycarbonate
Response Time: 15ms
Beam Type: Infrared
Enclosure Rating NEMA: NEMA 1, 2, 3, 4, 4X, 6, 12, 13
Load Current - max: 100 mA
Temperature Rating: -31° to +131°F (-35° to +55°C)
Nominal Dimensions: 6.53x1.69x2.33 in. (166.0x43.0x59.0mm)

The E67 long range perfect prox series from electrical sector, the highest performing long range sensor you can buy with background rejection, is ideal for your most difficult sensing applications. The E67 long range perfect prox series reliably detects targets in range regardless of variations in color, reflectance, contrast or surface shape while ignoring objects just slightly outside the target range. The standard E67 sensor is conveniently pre set with a six ft range. Ranges of three to eight ft are available preset from the factory.

Additional Info: 2 LED Indicator, Sunlight Immunity: 5000 ft Candles, Power Dissipation: 0.5W Max, Long Range