Menu Search
Diffuse Sensors Sensor, Photoelectric; 5 in. Cutoff; 4 in. Range

EATON #E65-SMPP100-GDD

Sensor, Photoelectric; 5 in. Cutoff; 4 in. Range

SKU #78211478617
Manufacturer Series: SM, E65 Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Photoelectric Sensor
Construction Style: Round
Cutoff: 5.0 in. (127mm) Cutoff
Sensing Range: 4 in. (100mm)
Voltage: 18-264V AC, 18-50V DC
Wires - Voltage Type: 3 or 4-Wire AC/DC
Output Mode: Dark Operate
Output Type: VMOS (Bi-Directional), NPN (Sink)
Connection Type: Connector, 4-Pin Micro AC
Connection Size: M18x1
Sensing Position: End
Optimum Range: 0.5-3.0 in. (13-76mm)
Material: Cycoloy
Response Time: 16ms AC, 1ms DC
Beam Type: Visible Red
Beam Configuration: 0.35 in. Dia. at 5.00 in. (9mm at 127mm)
Enclosure Rating NEMA: NEMA 1, 3, 4, 4X, 6, 6P, 12, 13
Enclosure Rating IEC: IEC IP68/IP69K
Switching Frequency: 31 Hz
Load Current - max: 200 mA
Temperature Rating: -13° to +131°F (-25° to +55°C)
Nominal Dimensions: 2.17x1.29x1.63 in. (55x33x41mm)

The SM Series from Eaton provides the highest optical performance found in the compact photoelectric sensor class. The included TargetLock technology visually confirms the sensor is positioned to operate with the highest possible reliability and also provides diagnostic information during use to inform you of impending problems, before they result in equipment downtime. Beyond TargetLock, the SM Series includes a number of features that simplify use. Visible sensing beams on all models show you exactly where the sensor is pointing. The durable housing features multiple mounting options to easily fit on your equipment, even in the tightest spaces. Bright LED status indicators are visible from all angles. Comprehensive electrical protections overvoltage, reverse polarity, short circuit reduce the change of damage.

Additional Info: LED Indicator