EATON #1455A-6503

Photoelectric Reflex 30ft (9.1m)

SKU: 78211410678
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Photoelectric Reflex
Construction Style: Rectangular, Swivel Threaded Base
Sensing Range: 30 ft. (9.1m)
Voltage: 20-264V AC, 15-30V DC
Output Mode: Light Operate
Connection Type: Connector, 3-Pin Mini
Connection Size: 7/8-16 UN
Sensing Position: Right Angle
Response Time: 1-11ms
Beam Type: Infrared
Beam Configuration: 2 in. Dia. at 100.00 in
Enclosure Rating NEMA: NEMA 3, 4, 6, 12, 13
Temperature Rating: -40° to +158°F (-40° to +70°C)
Manufacturer Series: 55 Series
Description
Photoelectric Sensors (Background Rejection, Block Style): Type - Photoelectric Reflex; Sensing Range - 30ft (9.1m); Voltage Range - 20-264VAC, 15-30VDC; Output Mode - Light Operate; Connection Type - Connector, 3-pin Mini; Connection Size - 7/8-16UN; Construction Style - Rectangular, Swivel Threaded Base; Sensing Position - Right Angle; Response Time - 1-11ms; Beam Type - Infrared; Beam Configuration - 2.00" Dia. at 100.00 in; Enclosure Rating NEMA - NEMA 3,4,6,12,13; Temperature Rating - -40 to 70degC (-40 to 158degF)