Menu Search
BANNER ENGINEERING #QS18VP6LPQ5

World-Beam Sensor, Photoelectric Retroreflective Polarized; 4-Pin Euro Pigtail

SKU # 66248863188 Manufacturer Series: QS18 Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Photoelectric Retroreflective Polarized
Construction Style: Compact
Sensing Range: 11.5 ft. (3.5m)
Voltage: 10-30V DC
Output Mode: Light/Dark Operate
Output Type: PNP
Connection Type: Connector, 4-Pin Euro Pigtail
Connection Size: M12x1
Sensing Position: End
Material: ABS
Response Time: 1ms
Enclosure Rating NEMA: NEMA 6
Enclosure Rating IEC: IEC IP67
Temperature Rating: -4° to +140°F (-20° to +60°C)

Photoelectric Sensors (Background Rejection, Block Style): Type - Photoelectric Retroreflective Polarized; Sensing Range - 11.5ft (3.5m); Voltage Range - 10-30VDC; Output Mode - Light/Dark Operate; Output Configuration - PNP; Connection Type - Connector, 4-pin Euro Pigtail; Connection Size - M12x1; Construction Style - Compact, Threaded Nose 18mm; Sensing Position - End; Response Time - 1ms; Material - ABS; Enclosure Rating NEMA - NEMA 6; Enclosure Rating IEC - IEC IP67; Temperature Rating - -20 to 60degC (-4 to 140degF)