Menu Search
Diffuse Sensors Sensor, Photoelectric Retroreflective; 4 ms; 3-Pin Mini

BANNER ENGINEERING #SM2A912LVQD

Valu-Beam Sensor, Photoelectric Retroreflective; 4 ms; 3-Pin Mini

SKU #66248826577
Manufacturer Series: 912 Series
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Photoelectric Retroreflective
Construction Style: Rectangular
Sensing Range: 15 ft. (4.5m)
Voltage: 24-240V AC
Output Mode: Light/Dark Operate
Output Type: SPST 2W Relay
Connection Type: Connector, 3-Pin Mini
Connection Size: 7/8-16 UN
Sensing Position: Side
Material: Thermoplastic
Response Time: 4ms
Enclosure Rating NEMA: NEMA 4X
Enclosure Rating IEC: IEC IP66
Temperature Rating: -4° to +158°F (-20° to +70°C)

Photoelectric Sensors (Background Rejection, Block Style): Type - Photoelectric Retroreflective; Sensing Range - 15ft (4.5m); Voltage Range - 24-240VAC; Output Mode - Light/Dark Operate; Output Configuration - SPST 2W Relay; Connection Type - Connector, 3-pin Mini; Connection Size - 7/8-16UN; Construction Style - Miniature Rectangular; Sensing Position - Side; Response Time - 4ms; Material - Thermoplastic; Enclosure Rating NEMA - NEMA 4X; Enclosure Rating IEC - IEC IP66; Temperature Rating - -20 to 70degC (-4 to 158degF)