Menu Search
BANNER ENGINEERING #S18SN6LPQ

Ez-Beam Sensor, Photoelectric Reflex Polarized; NPN; 4-Pin Micro DC

SKU # 66248833449 Manufacturer Series: S18 Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Photoelectric Reflex, Polarized Sensor
Construction Style: Barrel/Tubular
Sensing Range: 79 in. (2m)
Voltage: 10-30V DC
Output Type: NPN
Connection Type: Connector, 4-Pin Micro DC
Connection Size: M12x1
Diameter: 18mm
Sensing Position: End
Material: Thermoplastic
Response Time: 3ms
Beam Type: Visible Red
Enclosure Rating NEMA: NEMA 6P
Enclosure Rating IEC: IEC IP67
Temperature Rating: -40° to +158°F (-40° to +70°C)

Photoelectric Sensors (Background Rejection, Tubular Style): Type - Photoelectric Reflex, Polarized Sensor; Sensing Range - 79" (2m); Voltage - 10-30VDC; Output Type - NPN; Connection Type - Connector, 4-pin Micro DC; Connection Size - M12x1; Construction Style - Tubular, Threaded; Diameter - 18mm; Sensing Position - End; Material - Thermoplastic; Response Time - 3ms; Beam Type - Visible Red; Enclosure Rating NEMA - NEMA 6P; Enclosure Rating IEC - IEC IP67; Temperature Rating - -40 to 70degC (-40 to 158degF)