Menu Search
Diffuse Sensors Sensor, Photoelectric Diffuse Reflective; NPN/PNP; 6 ft. Range

BANNER ENGINEERING #Q45BB6DLQ5

Sensor, Photoelectric Diffuse Reflective; NPN/PNP; 6 ft. Range

SKU #66248838664
Manufacturer Series: Q45 Series
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Photoelectric Diffuse Reflective
Construction Style: Rectangular
Sensing Range: 6 ft. (1.8m)
Voltage: 10-30V DC
Output Mode: Light/Dark Operate
Output Type: NPN/PNP
Connection Type: Connector, 4-Pin Euro
Connection Size: M12x1
Sensing Position: Side
Material: Thermoplastic
Response Time: 1ms
Enclosure Rating NEMA: NEMA 6
Enclosure Rating IEC: IEC IP67
Temperature Rating: -5° to +131°F (-20° to +55°C)

Photoelectric Sensors (Background Rejection, Block Style): Type - Photoelectric Diffuse Reflective; Sensing Range - 6ft (1.8m); Voltage Range - 10-30VDC; Output Mode - Light/Dark Operate; Output Configuration - NPN/PNP; Connection Type - Connector, 4-pin Euro; Connection Size - M12x1; Construction Style - Rectangular, Threaded Base; Sensing Position - Side; Response Time - 1ms; Material - Thermoplastic; Enclosure Rating NEMA - NEMA 6; Enclosure Rating IEC - IEC IP67; Temperature Rating - -20 to 55degC (-4 to 131degF)