Menu Search
BANNER ENGINEERING #T18SP6DQ

Ez-Beam Sensor, Photoelectric Diffuse Reflective; 4-Pin Euro

SKU # 66248834631 Manufacturer Series: T18 Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Photoelectric Diffuse Reflective
Construction Style: Compact
Sensing Range: 20 in. (500mm)
Voltage: 10-30V DC
Output Mode: Light/Dark Operate
Output Type: PNP
Connection Type: Connector, 4-Pin Euro
Connection Size: M12x1
Sensing Position: Side
Material: Thermoplastic
Response Time: 3ms
Enclosure Rating NEMA: NEMA 4X, 6P
Enclosure Rating IEC: IEC IP67
Temperature Rating: -40° to +158°F (-40° to +70°C)

Photoelectric Sensors (Background Rejection, Block Style): Type - Photoelectric Diffuse Reflective; Sensing Range - 20" (500mm); Voltage Range - 10-30VDC; Output Mode - Light/Dark Operate; Output Configuration - PNP; Connection Type - Connector, 4-pin Euro; Connection Size - M12x1; Construction Style - Compact, Threaded Nose 18mm; Sensing Position - Side; Response Time - 3ms; Material - Thermoplastic; Enclosure Rating NEMA - NEMA 4X,6P; Enclosure Rating IEC - IEC IP67; Temperature Rating - -40 to 70degC (-40 to 158degF)