Menu Search
BANNER ENGINEERING #SM2A312CV2QD

Mini-Beam Sensor, Photoelectric Convergent; SPST 2W Relay; 3-Pin Micro AC

SKU # 66248826911
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Photoelectric Convergent
Construction Style: Compact
Sensing Range: 1.7 in. (43mm)
Voltage: 24-240V AC
Output Mode: Light/Dark Operate
Output Type: SPST 2W Relay
Connection Type: Connector, 3-Pin Micro AC
Connection Size: 1/2-20 UNF
Sensing Position: End
Material: Thermoplastic
Response Time: 4ms
Beam Type: Visible Red
Beam Configuration: 0.12 in. Dia. at 1.7 in. (3.0mm at 43mm)
Enclosure Rating NEMA: NEMA 4X, 6P
Enclosure Rating IEC: IEC IP67
Temperature Rating: -4° to +158°F (-20° to +70°C)

Photoelectric Sensors (Background Rejection, Block Style): Type - Photoelectric Convergent; Sensing Range - 1.7" (43mm); Voltage Range - 24-240VAC; Output Mode - Light/Dark Operate; Output Configuration - SPST 2W Relay; Connection Type - Connector, 3-Pin Micro AC; Connection Size - 1/2-20UNF; Construction Style - Compact, Threaded Nose 18mm; Sensing Position - End; Response Time - 4ms; Beam Type - Visible Red; Material - Thermoplastic; Beam Configuration - 0.12" Dia. at 1.7" (3.0mm at 43mm); Enclosure Rating NEMA - NEMA 4X,6P; Enclosure Rating IEC - IEC IP67; Temperature Rating - -20 to 70degC (-4 to 158degF)