Menu Search
Diffuse Sensors Sensor, Photoelectric Background Cutoff; PNP; 4-Pin Micro DC

BANNER ENGINEERING #S18SP6FF100Q

Ez-Beam Sensor, Photoelectric Background Cutoff; PNP; 4-Pin Micro DC

SKU #66248830884
Manufacturer Series: S18 Series
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Photoelectric Background Cutoff Sensor
Construction Style: Barrel/Tubular
Cutoff: 4.00 in (100mm) Cutoff
Voltage: 10-30V DC
Output Type: PNP
Connection Type: Connector, 4-Pin Micro DC
Connection Size: M12x1
Diameter: 18mm
Sensing Position: End
Material: Thermoplastic
Beam Type: Infrared
Enclosure Rating NEMA: NEMA 6P
Enclosure Rating IEC: IEC IP67
Temperature Rating: -40° to +158°F (-40° to +70°C)

Photoelectric Sensors (Background Rejection, Tubular Style): Type - Photoelectric Background Cutoff Sensor; Cutoff - 4.00 in (100mm) Cutoff; Voltage - 10-30VDC; Output Type - PNP; Connection Type - Connnector, 4-pin Micro DC; Connection Size - M12x1; Construction Style - Tubular, Threaded; Diameter - 18 mm; Sensing Position - End; Material - Thermoplastic; Beam Type - Infrared; Enclosure Rating NEMA - NEMA 6P; Enclosure Rating IEC - IEC IP67; Temperature Rating - -40 to 70degC (-40 to 158degF)