TURCK #BI5-M18-AP6X-H1141

Inductive Proximity, General Purpose Sensor 18 mm Dia.

SKU: 78071692384
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Inductive Proximity, General Purpose Sensor
Construction Style: Tubular, Threaded
Sensing Range: 5mm
Voltage: 10-30V DC
Wires - Voltage Type: 3-Wire DC
Shielding: Shielded
Output Mode: NO
Output Type: PNP
Connection Type: Connector, 4-Pin Micro DC
Connection Size: M12x1
Diameter: 18mm Dia.
Material: Chrome Plated Brass
Enclosure Rating NEMA: NEMA 4, 6, 13
Enclosure Rating IEC: IEC IP67
Switching Frequency: 1000 Hz
Load Current - max: 200 mA
Temperature Rating: -13° to +158°F (-25° to +70°C)
Material - Face: Nonmetallic
Manufacturer Series: M Barrel
Description
Photoelectric Sensors (Background Rejection, Tubular Style): Type - Inductive Proximity, General Purpose Sensor; Sensing Range - 5 mm; Voltage - 10-30V DC; Wires - Voltage Type - 3-Wire DC; Shielding - Shielded; Output Mode - N.O. (PNP); Connection Type - Connector, 4-pin Micro DC; Connection Size - M12x1; Construction Style - Tubular, Threaded; Diameter - 18 mm Dia.; Material - Chrome Plated Brass; Enclosure Rating NEMA - NEMA 4,6,13; Enclosure Rating IEC - IEC IP67; Switching Frequency - 1000 Hz; Load Current - max - 200 mA; Temperature Rating - -25 deg C (-13 deg F) to F470 deg C (158 deg F); Material - Face - Nonmetallic