TURCK #BI5-Q08-Y1X

Inductive Proximity, General Purpose 5 mm NAMUR

SKU: 78071642496
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Inductive Proximity, General Purpose
Construction Style: Rectangular
Sensing Range: 5mm
Voltage: 8.2V DC
Wires - Voltage Type: 2 Wire DC
Output Type: NAMUR
Connection Type: Cable
Connection Size: 2m (6.5 ft.)
Sensing Position: Side
Material: Plastic
Enclosure Rating IEC: IEC IP67
Switching Frequency: 1 kHz
Temperature Rating: -13° to +158°F (-25° to +70°C)
Nominal Dimensions: 0.78x0.32x1.26 in. (20x8x32mm)
Description
Photoelectric Sensors (Background Rejection, Block Style): Type - Inductive Proximity, General Purpose; Sensing Range - 5 mm; Voltage Range - 8.2V DC; Output Configuration - NAMUR; Connection Type - Cable; Connection Size - 2m (6.5 ft); Construction Style - Rectangular; Sensing Position - Side; Wires - Voltage Type - 2 Wire DC; Material - Plastic; Enclosure Rating IEC - IEC IP67; Switching Frequency - 1 kHz; Temperature Rating - -25 deg C (-13 deg F)-70 deg C (158 deg F); Nominal Dimensions - 0.78x0.32x1.26 in. (20x8x32mm)
Additional Info: Switching Status Indication LED: Yellow