EATON #13104RS6413

Sensor, Photoelectric, Tubular, -40 to 70 deg C

SKU: 78211411319
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Photoelectric Background Cutoff
Construction Style: Tubular, Threaded
Voltage: 15-30V DC, 20-264V AC
Output Type: NPN
Connection Type: 4-Pin Micro Connector AC
Sensing Position: End
Material: Polyurethane
Enclosure Rating NEMA: NEMA 1, 3, 4, 4X, 6, 12, 13
Enclosure Rating IEC: IEC IP69k
Load Current - max: 300 mA
Temperature Rating: -40° to +158°F (-40° to +70°C)
Description
The Comet series from Eaton electrical sector is a complete line of high performance, 18 mm tubular sensors with a variety of models and modes to solve virtually any sensing problem. The sensors are available in thru-beam (opposed mode), reflex (retro reflective mode), polarized reflex (polarized retro reflective mode), diffuse reflective, focused diffuse reflective, wide angle diffuse reflective, Perfect Prox (fixed field mode), and plastic fiber optic sensing. Perfect Prox is one of the most powerful problem-solving sensors available. These sensors can reliably detect targets of different color, reflectance, contrast or surface shape at the same range, while ignoring background objects just a fraction of an inch away.