EATON #1456AD6503

Sensor, Photoelectric, 7/8 in.-16 UN 3-Pin Mini Connector

SKU: 78211410675
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Photoelectric Reflex Polarized
Construction Style: Rectangular, Swivel Threaded Base
Sensing Range: 15 ft. (4.6m)
Voltage: 20-264V AC, 15-30V DC
Output Mode: Dark Operate
Connection Type: Connector, 3-Pin Mini
Connection Size: 7/8-16 UN
Sensing Position: Right Angle
Response Time: 1-11ms
Beam Type: Visible Red
Beam Configuration: 2 in. Dia. at 100.00 in
Enclosure Rating NEMA: NEMA 3, 4, 6, 12, 13
Temperature Rating: -40° to +158°F (-40° to +70°C)
Manufacturer Series: 55 Series
Description
Photoelectric Sensors (Background Rejection, Block Style): Type - Photoelectric Reflex Polarized; Sensing Range - 15ft (4.6m); Voltage Range - 20-264VAC, 15-30VDC; Output Mode - Dark Operate; Connection Type - Connector, 3-pin Mini; Connection Size - 7/8-16UN; Construction Style - Rectangular, Swivel Threaded Base; Sensing Position - Right Angle; Response Time - 1-11ms; Beam Type - Visible Red; Beam Configuration - 2.00" Dia. at 100.00 in; Enclosure Rating NEMA - NEMA 3,4,6,12,13; Temperature Rating - -40 to 70degC (-40 to 158degF)