EATON #E57EAL8T110SP

Inductive Proximity, General Purpose Sensor 8mm Dia.

SKU: 78211390883
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Inductive Proximity, General Purpose Sensor
Construction Style: Tubular, Threaded
Sensing Range: 1mm
Voltage: 10-30V DC
Wires - Voltage Type: 3-Wire DC
Shielding: Shielded
Output Mode: NO
Output Type: NPN
Connection Type: Cable
Connection Size: 2m (6.5 ft.)
Diameter: 8mm Dia.
Material: Stainless Steel
Enclosure Rating NEMA: NEMA 4X, 6P, 12, 13
Enclosure Rating IEC: IEC IP67
Switching Frequency: 2000 Hz
Load Current - max: 200 mA
Temperature Rating: -13° to +158°F (-25° to +70°C)
Material - Face: Nonmetallic
Manufacturer Series: E57
Description
Photoelectric Sensors (Background Rejection, Tubular Style): Type - Inductive Proximity, General Purpose Sensor; Sensing Range - 1 mm; Voltage - 10-30V DC; Wires - Voltage Type - 3-Wire DC; Shielding - Shielded; Output Mode - N.O. (NPN); Connection Type - Cable; Connection Size - 2m (6.5 ft); Construction Style - Tubular, Threaded; Diameter - 8 mm Dia.; Material - Stainless Steel; Enclosure Rating NEMA - NEMA 4X,6P,12,13; Enclosure Rating IEC - IEC IP67; Switching Frequency - 2000 Hz; Load Current - max - 200 mA; Temperature Rating - -25 deg C (-13 deg F) to F470 deg C (158 deg F); Material - Face - Nonmetallic