Menu Search
Search
SALISBURY #3192411

Servus 20 kV Dielectric Overshoe Yellow & Black 11

SKU # 78917997871
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Dielectric Overshoe
Voltage Rating: 20kV
Material - Upper: Rubber
Material - Sole: Rubber
Color: Yellow and Black
Closure Style: Four Buckle
Style - Outsole: Bar Tread
Style - Heel: Standard
Height: 11 in.
Size - Shoe: 11
Weight: 4.6 lb. / Pair

Additional Info: Style: Arctic Overshoe, Super Dielectric. Meet ANSI Z41 Standards. Furnished with Pole Climbing Reinforcement Patch & Fabric Lining.