Menu Search
Search
L.S. STARRETT COMPANY #711HSAZ

Dial Test Indicator, 0-15-0 Dial, 0.030 in., 0.0005 in.

SKU # 04965952951 Manufacturer Series: 711
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Indicator Type: Dial Test Indicator
Dial Reading: 0-15-0
Graduations: 0.0005 in.
Range: 0.03 in.
Components: Universal Shank Complete with Long and Short Arm, Body Clamp