Menu Search
STANLEY #J210G

Cutting Plier, Diagonal; Thin Narrow Nose; 8-1/2 in. Long

SKU # 66267903239
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Diagonal
Operation: Cutting
Length: 8-1/2 in.
Handles: Plastisol Grip, Red
Nose Type: Thin Narrow

Additional Info: Jaw Size: 3/4 in. L x 1-7/32 in. W x 15/32 in. T