Menu Search
Diagonal Cutters Diagonal Plier, 8 in. L, Standard Nose, Standard Cutting/High Leverage

KLEIN TOOLS #D248-8-INS

Diagonal Plier, 8 in. L, Standard Nose, Standard Cutting/High Leverage

SKU #09264472071
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Diagonal Angled Head
Operation: Standard Cutting, High Leverage
Application: General Use
Length: 8 in.
Handles: Insulated to 1000V
Nose Type: Standard

Diagonal Cutters: Type - Diagonal Angled Head; Operation - Standard Cutting, High Leverage; Application - General Use; Length - in - 8; Handles - Insulated to 1000V; Nose Type - Standard