Menu Search
Diagonal Cutters Diagonal Plier, 6-1/16 in. L, Tapered Nose, Standard Cutting/Spring Loaded, Plastic Dipped Handles

KLEIN TOOLS #D202-6C

Diagonal Plier, 6-1/16 in. L, Tapered Nose, Standard Cutting/Spring Loaded, Plastic Dipped Handles

SKU #09264472012
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Diagonal
Operation: Standard Cutting, Spring Loaded
Application: General Use
Length: 6-1/16 in.
Handles: Plastic Dipped
Nose Type: Tapered

Diagonal Cutters: Type - Diagonal; Operation - Standard Cutting, Spring Loaded; Application - General Use; Length - in - 6-1/16; Handles - Plastic Dipped; Nose Type - Tapered