Menu Search
Diagonal Cutters Diagonal Plier, 5 in. L, Tapered Nose, Standard Cutting, Plastic Dipped Handles

KLEIN TOOLS #D245-5

Diagonal Plier, 5 in. L, Tapered Nose, Standard Cutting, Plastic Dipped Handles

SKU #09264472062
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Diagonal
Operation: Standard Cutting
Application: General Use
Length: 5 in.
Handles: Plastic Dipped
Nose Type: Tapered

Diagonal Cutters: Type - Diagonal; Operation - Standard Cutting; Application - General Use; Length - in - 5; Handles - Plastic Dipped; Nose Type - Tapered