You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, January 18th. Intermittent outages may occur from 8 a.m. to 1 p.m. EST

Menu Search
Search
KLEIN TOOLS #D295-4C

Cutting Plier, Diagonal Midget Jaw; Tapered Nose; 4-3/16 in. Long

SKU # 09264472278
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Diagonal Midget Jaw
Operation: Flush Cutting, Spring Loaded
Application: General Use
Length: 4-3/16 in.
Handles: Plastic Dipped
Nose Type: Tapered