IDEAL #35-4029

Diagonal Angled Head Cutter 8 inch

SKU: 78325059646
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Diagonal Angled Head
Operation: Standard Cutting, High Leverage
Application: General Use
Length: 8 in.
Handles: Ergonomic Cushion-Grip
Nose Type: Standard
Manufacturer Series: Wire Man
Diagonal Cutters: Type - Diagonal Angled Head; Operation - Standard Cutting, High Leverage; Application - General Use; Length - in - 8; Handles - Ergonomic Cushion-Grip; Nose Type - Standard; Additional Information - Smart-Grip Handles; Manufacturer Series - Wire Man
Additional Info: Smart-Grip Handles