Menu Search
Diagonal Cutters Diagonal Angled Head Cutter 8 inch

GREENLEE #0251-08AM

Diagonal Angled Head Cutter 8 inch

SKU #78331054740
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Diagonal Angled Head
Operation: Standard Cutting, High Leverage
Application: General Use
Length: 8 in.
Handles: Ergonomic Cushion-Grip
Nose Type: Standard

Diagonal Cutters: Type - Diagonal Angled Head; Operation - Standard Cutting, High Leverage; Application - General Use; Length - in - 8; Handles - Ergonomic Cushion-Grip; Nose Type - Standard; Additional Information - Thumb stop-Grip w/ personal ID area

Additional Info: Thumb stop-Grip w/ personal ID area