CEMENTEX #P8D2-W/0

Diagonal Cutter 8.00 inch

SKU: 69681201620
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Diagonal
Operation: Flush Cutting
Application: General Use
Length: 8 in.
Description
Diagonal Cutters: Type - Diagonal; Operation - Flush Cutting; Application - General Use; Length - in - 8.00; Additional Information - Heavy-Duty Cutting Plier
Additional Info: Heavy-Duty Cutting Plier