THOMAS & BETTS #FDS222-TB

Cast Device Box, 2 Gang Gray Iron, 3/4 in.

SKU: 78621019734
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Cast Device Box
Gangs: 2
Configuration Type: FDS
Hub Quantity: 2
Hub Placement: (2) End
Hub Size: 3/4 in.
Depth: 2.87 in.
Material: Gray Iron
Mounting Hardware: 2 Lugs
Manufacturer Series: TB
Description
Device Boxes: Type - Cast Device Box; Gangs - 2; Configuration Type - FDS; Hub Quantity - 2; Hub Placement - (2) End; Hub Size - in - 3/4; Depth in inch - 2.87; Material - Gray Iron; Mounting Hardware - 2 Lugs; Manufacturer Series - TB