Menu Search
RED DOT #AFSC-1

Cast Device Box, 1 Gang, FSC, 1.88 in. D, Aluminum, 2 Hubs, -1 Each End Placement

SKU # 04226930450 Manufacturer Series: Industrial Grade
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cast Device Box
Gangs: 1
Configuration Type: FSC
Hub Quantity: 2
Hub Placement: (1) Each End
Hub Size: 1/2 in.
Depth: 1.88 in.
Material: Aluminum

Device Boxes: Type - Cast Device Box; Gangs - 1; Configuration Type - FSC; Hub Quantity - 2; Hub Placement - (1) Each End; Hub Size - in - 1/2; Depth in inch - 1.88; Material - Aluminum; Additional Information - Material: Die-Cast; Manufacturer Series - Industrial Grade

Additional Info: Material: Die-Cast