Menu Search
RED DOT #AFS-1

Cast Device Box, 1 Gang, FS, 1.88 in. D, Aluminum, 1 Hubs, End Placement

SKU # 04226930410 Manufacturer Series: Industrial Grade
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cast Device Box
Gangs: 1
Configuration Type: FS
Hub Quantity: 1
Hub Placement: End
Hub Size: 1/2 in.
Depth: 1.88 in.
Material: Aluminum

Additional Info: Material: Die-Cast