Menu Search
Device Boxes Cast Device Box, 2 Gang Gray Iron, 1/2 in.
O-Z/GEDNEY #FS250

Cast Device Box, 2 Gang Gray Iron, 1/2 in.

SKU # 78312620412
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Cast Device Box
Gangs: 2
Configuration Type: FS
Hub Quantity: 1
Hub Placement: End
Hub Size: 1/2 in.
Depth: 2.38 in.
Material: Gray Iron
Mounting Hardware: 2 Lugs