Menu Search
O-Z/GEDNEY #FDC250

Cast Device Box, 2 Gang Cast Iron, 1/2 in.

SKU # 78312620147
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cast Device Box
Gangs: 2
Configuration Type: FDC
Hub Quantity: 2
Hub Placement: (1) Each End
Hub Size: 1/2 in.
Depth: 3.06 in.
Material: Cast Iron
Mounting Hardware: 2 Lugs