Cast Device Box, 1 Gang Gray Iron, 3/4 in.

SKU: 78312620493
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Cast Device Box
Gangs: 1
Configuration Type: FSL
Hub Quantity: 1
Hub Placement: (1) End (1) Left Side
Hub Size: 3/4 in.
Depth: 2.38 in.
Material: Gray Iron
Mounting Hardware: Not Included
Device Boxes: Type - Cast Device Box; Gangs - 1; Configuration Type - FSL; Hub Quantity - 1; Hub Placement - (1) End (1) Left Side; Hub Size - in - 3/4; Depth in inch - 2.38; Material - Gray Iron; Mounting Hardware - Not Included