Menu Search
Device Boxes Cast Device Box, 1 Gang Gray Iron, 3/4 in.

O-Z/GEDNEY #FDL175

Cast Device Box, 1 Gang Gray Iron, 3/4 in.

SKU #78312620183
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Cast Device Box
Gangs: 1
Configuration Type: FDL
Hub Quantity: 1
Hub Placement: (1) End (1) Left Side
Hub Size: 3/4 in.
Depth: 3.06 in.
Material: Gray Iron
Mounting Hardware: Not Included