Menu Search
Device Boxes Cast Device Box, 1 Gang Gray Iron, 1 in.
O-Z/GEDNEY #FSC1100

Cast Device Box, 1 Gang Gray Iron, 1 in.

SKU # 78312620447
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Cast Device Box
Gangs: 1
Configuration Type: FSC
Hub Quantity: 2
Hub Placement: (1) Each End
Hub Size: 1 in.
Depth: 2.38 in.
Material: Gray Iron
Mounting Hardware: 2 Lugs