Menu Search
Device Boxes Cast Device Box, 1 Gang Cast Iron, 1/2 in.
O-Z/GEDNEY #FDA150

Cast Device Box, 1 Gang Cast Iron, 1/2 in.

SKU # 78312620124
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Cast Device Box
Gangs: 1
Configuration Type: FDA
Hub Quantity: 1
Hub Placement: Back
Hub Size: 1/2 in.
Depth: 3.06 in.
Material: Cast Iron
Mounting Hardware: 2 Lugs