KILLARK #FD-1M

Weatherproof Device Box, 1 Gang, FD Configuration, End

SKU: 78393604853
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Weatherproof Device Box
Gangs: 1
Configuration Type: FD
Hub Quantity: 1
Hub Placement: End
Hub Size: 1/2 in.
Depth: 2.88 in.
Material: Malleable Iron
Mounting Hardware: Screws
Manufacturer Series: FD
Description
KLRK FD-1M 1/2 1GANG CAST DEV BOX