Menu Search
Device Boxes Cast Device Box, 1 Gang Aluminum, 1/2 in.

KILLARK #FS-1

Cast Device Box, 1 Gang Aluminum, 1/2 in.

SKU #78393619001
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Cast Device Box
Gangs: 1
Configuration Type: FS
Hub Quantity: 1
Hub Placement: End
Hub Size: 1/2 in.
Depth: 2 in.
Material: Aluminum

Additional Info: Finish:Epoxy/Polyester Powder Coating