Menu Search
Device Boxes Cast Device Box, Stainless Steel, 3/4 in.
GIBSON STAINLESS #FDC75

Cast Device Box, Stainless Steel, 3/4 in.

SKU # 78870389706
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Cast Device Box
Configuration Type: FDC
Hub Quantity: 2
Hub Placement: (1) Top, (1) Bottom
Hub Size: 3/4 in.
Depth: 2.93 in.
Material: Stainless Steel
Mounting Hardware: 2 Lugs

Device Boxes: Type - Cast Device Box; Configuration Type - FDC; Hub Quantity - 2; Hub Placement - (1) Top, (1) Bottom; Hub Size - in - 3/4; Depth in inch - 2.93; Material - Stainless Steel; Mounting Hardware - 2 Lugs