ECN/KORNS #PRFSC2

Cast Device Box, 1 Gang Iron Alloy, PVC 40mil Coated, 3/4 in.

SKU: 78401120534
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Cast Device Box
Gangs: 1
Configuration Type: FSC
Hub Quantity: 2
Hub Placement: (1) Each End
Hub Size: 3/4 in.
Depth: 1.92 in.
Material: Iron Alloy, PVC 40mil Coated
Mounting Hardware: 2 Lugs
Manufacturer Series: REDH2OT
Description
Device Boxes: Type - Cast Device Box; Gangs - 1; Configuration Type - FSC; Hub Quantity - 2; Hub Placement - (1) Each End; Hub Size - in - 3/4; Depth in inch - 1.92; Material - Iron Alloy, PVC 40mil Coated; Mounting Hardware - 2 Lugs; Manufacturer Series - REDH2OT