Menu Search
EATON CROUSE-HINDS SERIES #FDCM2

Cast Device Box, Malleable Iron, 3/4 in.

SKU # 66227702661
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cast Device Box
Configuration Type: FDC
Hub Quantity: 2
Hub Placement: End
Hub Size: 3/4 in.
Depth: 2.86 in.
Material: Malleable Iron
Mounting Hardware: Lugs

Additional Info: Finish: Zinc Electroplate