EATON CROUSE-HINDS SERIES #FDC12

Cast Device Box, 2 Gang Feraloy Iron Alloy, 1/2 in.

SKU: 78227439840
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Cast Device Box
Gangs: 2
Configuration Type: FDC
Hub Quantity: 2
Hub Placement: (1) Each End
Hub Size: 1/2 in.
Depth: 2.69 in.
Material: Feraloy Iron Alloy
Mounting Hardware: 2 Lugs
Manufacturer Series: Condulet
Description
Device Boxes: Type - Cast Device Box; Gangs - 2; Configuration Type - FDC; Hub Quantity - 2; Hub Placement - (1) Each End; Hub Size - in - 1/2; Depth in inch - 2.69; Material - Feraloy Iron Alloy; Mounting Hardware - 2 Lugs; Manufacturer Series - Condulet