Menu Search
EATON CROUSE-HINDS SERIES #FD12

Condulet Cast Device Box, 2 Gang Feraloy Iron Alloy, 1/2 in.

SKU # 78227439710
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cast Device Box
Gangs: 2
Configuration Type: FD
Hub Quantity: 1
Hub Placement: End
Hub Size: 1/2 in.
Depth: 2.69 in.
Material: Feraloy Iron Alloy
Mounting Hardware: 2 Lugs