EATON CROUSE-HINDS SERIES #FS22-SA

Cast Device Box, 2 Gang Aluminum, 3/4 in.

SKU: 78227412649
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Cast Device Box
Gangs: 2
Configuration Type: FS
Hub Quantity: 1
Hub Placement: End
Hub Size: 3/4 in.
Depth: 1.88 in.
Material: Aluminum
Mounting Hardware: 2 Lugs
Manufacturer Series: Condulet
Description
Device Boxes: Type - Cast Device Box; Gangs - 2; Configuration Type - FS; Hub Quantity - 1; Hub Placement - End; Hub Size - in - 3/4; Depth in inch - 1.88; Material - Aluminum; Mounting Hardware - 2 Lugs; Manufacturer Series - Condulet