You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
EATON CROUSE-HINDS SERIES #FS12-SA

Condulet® Cast Device Box, 2 Gang Aluminum, 1/2 in.

SKU # 78227412648
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cast Device Box
Gangs: 2
Configuration Type: FS
Hub Quantity: 1
Hub Placement: End
Hub Size: 1/2 in.
Depth: 1.88 in.
Material: Aluminum
Mounting Hardware: 2 Lugs