Menu Search
EATON CROUSE-HINDS SERIES #FDXC219

Condulet Cast Device Box, 1 Gang Feraloy Iron Alloy, 3/4 in.

SKU # 78227440130
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cast Device Box
Gangs: 1
Configuration Type: FDXC
Hub Quantity: 6
Hub Placement: (2) Each End (1) Each Side
Hub Size: 3/4 in.
Depth: 2.78 in.
Material: Feraloy Iron Alloy
Mounting Hardware: 2 Lugs

Device Boxes: Type - Cast Device Box; Gangs - 1; Configuration Type - FDXC; Hub Quantity - 6; Hub Placement - (2) Each End (1) Each Side; Hub Size - in - 3/4; Depth in inch - 2.78; Material - Feraloy Iron Alloy; Mounting Hardware - 2 Lugs; Manufacturer Series - Condulet